Zoro Homepage

Grille Cover, High Impact Polystyrene

  • Mfr # MCP44-IC

  • Zoro # G9372194


product price: $36.49
/ea

Key Features

For Use With
MCP44, MCP44E, MCP59, WPL44, WPL44NP
Size
22" H x 22.25" W x 2.13" D
Material
Polystyrene
Evaporative Cooler Accessory Item
Grille Cover
Compatible Manufacturer Model Number
MCP44, MCP44E, MCP59, WPL44, WPL44NP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP44-IC
Zoro #
G9372194
UPC #
009009479176
Country of Origin
United States

Dimensions

Size
22" H x 22.25" W x 2.13" D

Details

For Use With
MCP44, MCP44E, MCP59, WPL44, WPL44NP
Item
Cover
Material
Polystyrene
Evaporative Cooler Accessory Item
Grille Cover
Compatible Manufacturer Model Number
MCP44, MCP44E, MCP59, WPL44, WPL44NP
Product Type
Cover

Description

Grille Cover, Size 22 in. H x 22.25 in. W x 2.13 in. D, Material High Impact Polystyrene, For Use With Mfr No. MCP44, MCP44E, WPL44 WPL44NP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.