Zoro Homepage

Lens

  • Mfr # ME85253-E

  • Zoro # G902126751


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Width
3 in
Height
1 in
Length
4 in
Color
Clear
For Use With
2.5" Gauges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME85253-E
Zoro #
G902126751
UPC #
700376102338
Country of Origin
China

Dimensions

Width
3 in
Height
1 in
Length
4 in

Details

Color
Clear
For Use With
2.5" Gauges
Material
Plastic
Item
Replacement Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.