
MANIFLD GAUGE SET 134A BRASS
Mfr # ME84772
Zoro # G602127072
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Type
2-Way
Includes
Manifold, 2-1/2 Inch Gauge, (3) 72 Inch Hose (Blue and Red Hose 14 Millimeter Male Connection), Yellow Hose (1/2 Inch Acme Fale with Auto-Shut-Off Valve), Manual Coupler
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ME84772
Zoro #
G602127072
UPC #
700376847727
Country of Origin
United States
Details
Item
Manifold Gauge Set
Type
2-Way
Includes
Manifold, 2-1/2 Inch Gauge, (3) 72 Inch Hose (Blue and Red Hose 14 Millimeter Male Connection), Yellow Hose (1/2 Inch Acme Fale with Auto-Shut-Off Valve), Manual Coupler
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.