Manifold Gauge Set, Standard Couplers
Mfr # 89660-UV
Zoro # G0019350
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Hose Length
5 ft
Product Type
Manifold Gauge Set
Manifold Port Connection Type
SAE
Includes Vacuum Port
Vacuum Port Included
Gauge Type
High Side/Low Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89660-UV
Zoro #
G0019350
UPC #
700376108101
Country of Origin
China
Dimensions
Hose Length
5 ft
Gauge Diameter
2 1/2 in
Details
Item
Manifold Gauge Set
Product Type
Manifold Gauge Set
Manifold Port Connection Type
SAE
Includes Vacuum Port
Vacuum Port Included
Gauge Type
High Side/Low Side
Description
Manifold Gauge Set, 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.