Shop MASTERCOOL

ML52224-C Dual Laser Targeting Thermometer 932 Degree

  • Mfr # ML52224-C
  • Zoro # G404130492

product price: 
$
200.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ML52224-C
Zoro #
G404130492
UPC #
700376108064
Country of Origin
China

Description

  • Non-Contact temperature range: -58 to 932°F.
  • Field of view: 12:1.
  • Display illumination: Backlit LCD display.
  • Target indicator: Dual laser spot.
  • Emissivity: 0.98.
  • Resolution: 0.5°F/0.5°C.
  • Accuracy: +2°C (4°F) or +2% of reading.
  • Response time: 0.5 seconds.
  • Power off: Automatic after 15 seconds.
  • Battery life: Aprox. 180 hrs.
  • Included accessories: 2 AAA batteries, instruction manual, plastic molded case.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.