Zoro Homepage
This item is Discontinued.
Mastercool Portable Evaporative Cooler 2000 cfm, 5 gal., 1/8 HP, Belt MMB10

Portable Evaporative Cooler 2000 cfm, 5 gal., 1/8 HP, Belt (Discontinued)

  • Mfr # MMB10
  • Zoro # G3744964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMB10
Zoro #
G3744964
UPC #
-
Country of Origin
Unknown

Dimensions

Width
25-3/16"
Power Cord Length
8 ft.
Grille Width
19-1/4"
Pad Thickness
2"
Depth
18-3/16"
Height
34"
Grille Height
5-7/8"

Description

Portable Evaporative Cooler, 2,000 cfm, Drive Type Belt, Pad Thickness 2 in, Amps 4.7, Pump Voltage 115, Water Capacity 5 gal, Fill Type Hose or Manual Fill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.