Zoro Homepage
This item is Discontinued.
Mastercool Portable Evaporative Cooler 4000 cfm, 11 gal., 1/5 HP, Belt RMMB14

Portable Evaporative Cooler 4000 cfm, 11 gal., 1/5 HP, Belt (Discontinued)

  • Mfr # RMMB14
  • Zoro # G3745962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMMB14
Zoro #
G3745962
UPC #
009009520281
Country of Origin
Unknown

Dimensions

Grille Width
19-1/4"
Power Cord Length
8 ft.
Pad Thickness
2"
Depth
29-19/32"
Height
41-3/8"
Width
35-3/16"
Grille Height
5-7/8"

Description

Portable Evaporative Cooler, 4,000 cfm, Drive Type Belt, Pad Thickness 2 in, Amps 10.7, Pump Voltage 115, Water Capacity 11 gal, Fill Type Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.