Protective Cover, Polyester and PP
Mfr # MCP44-EC
Zoro # G9372185
product price: $63.95
/eaKey Features
Height
44 in
Width
33 in
Size
44" H x 33" W x 11" D
Evaporative Cooler Accessory Item
Protective Cover
For Use With
Mounted Evaporative Cooler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCP44-EC
Zoro #
G9372185
UPC #
009009479183
Country of Origin
China
Dimensions
Height
44 in
Width
33 in
Size
44" H x 33" W x 11" D
Length
11 in
Details
Evaporative Cooler Accessory Item
Protective Cover
For Use With
Mounted Evaporative Cooler
Material
Plastic
Item
Cover
Compatible Brand
MasterCool
Compatible Manufacturer Model Number
MCP44, MCP44E, MCP59, WPL44, WPL44NP
Product Type
Cover
Description
Protective Cover, Size 44 in. H x 33 in. W x 11 in. D, Material Polyester and Polypropylene, For Use With Mfr. No. MCP44, MCP44E, WPL44, WPL44NP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.