Zoro Homepage

Purge Pump, 120V

  • Mfr # CM120B

  • Zoro # G1107206


product price: $65.19
/ea

Key Features

Height
8 5/8 in
Width
4 1/2 in
Voltage
115V AC
Includes
Drain Hose
For Use With
Window Evaporative Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM120B
Zoro #
G1107206
UPC #
009009913137
Country of Origin
China

Dimensions

Height
8 5/8 in
Width
4 1/2 in
Length
4 1/2 in

Details

Voltage
115V AC
Includes
Drain Hose
Item
Evaporative Cooler Pump
For Use With
Window Evaporative Cooler
Standards
UL
Material
Plastic/Steel
Evaporative Cooler Accessory Item
Purge Pump
Max. Amps
0.7 A
Function
Drains Evap Cooler at Timed Intervals
Type
Purge
Compatible Brand
Champion, Essick
Product Type
Evaporative Cooler Pump
Compatible Manufacturer Model Number
N28W, RN46W, RN50W, RWC44
Hz
60 Hz

Description

Purge Pump, 120V, Plastic Housing, Motor, Steel Shaft, For Use With Evap Coolers Rated Up to 6500 CFM, Drains Evap Cooler at Timed Intervals, UL, Includes Pump, Drain Hose and Timer That Provides a 4 to 6 Minute Purge Every 6 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.