Zoro Homepage

Semi-Automatic R134A R/R/R Machine

  • Mfr # COMMANDER1100

  • Zoro # G222407950


product price: $5,934.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMMANDER1100
Zoro #
G222407950
UPC #
700376132885
Country of Origin
United States

Description

Design certified for compliance with SAE J2788; 10in Color Command Center with Touch Screen; Manual Procedures; Automatic Vacuum Leak Test: Programmable; Auto Oil Discharge; Auto and Manual Air Purge; Auto Filter and Full Tank Alarm; Low Refrigerant Alarm; Cylinder Heater; 3 CFM Vacuum Pump; ; Multiple Languages (English, Spanish, French, Italian, German, Portuguese, Dutch, Greek, Chinese, Croatian, and Hungarian); On-board Unit Conversion Calculator; Cabinet Design for Increased Air Flow; Large Analog Gauges; Hard Wired Power Cord; Hose Coupler Storage; Solid Durable Wheels with Locking Casters; Automatic Self-Diagnostic Check; Wi-Fi Capable; Mastercool Dust Cover; Type of Refrigerant: R134a; Service Procedure: manual; Voltage: 110 V / 60 Hz or 220 V / 50/60 Hz; Scale Resolution: 0.02 lb (10 g); Working Temperature Range: 50/120 Degrees F (10/49 Degrees C); Filter System: 2 filters for cleaning and water removal; Vacuum Pump: 3 CFM (70 liter/min); Compressor: Hermetically sealed, 12cc, high pressure; Recovery Speed: 98.5% at 70 to 75 Degrees F (21 to 24 Degrees C) 30 minutes; Recovery Cylinder: 30 lb (12.5 liters), refillable; Charge Accuracy: +/-0.5 oz. at 70 to 75 Degrees F (+/-15 g at 21 to 24 Degrees C); Hoses: 96in (250 cm); Couplers: R134a Manual; Pressure Gauges: Class 1.0; Cylinder Temperature Sensor: Integrated; Cylinder Heater: Standard Equipment; Shipping Dimensions: 38in (l) x 32in (w) x 53in (h) (1346 x 813 x 965 mm); Shipping Weight: 227 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.