
Supply tank 30 lb. D.O.T. w/out float
Mfr # ME64010
Zoro # G602129595
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Width
9-1/8 in
Color
Blue
Height
17.52 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ME64010
Zoro #
G602129595
UPC #
700376640106
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Width
9-1/8 in
Height
17.52 in
Details
Item
Recovery Cylinder
Color
Blue
Finish
Powder Coated
Capacity
30 lb
Pressure Rating
400 PSI (Service/Air Tightness Test), 600 PSI (Relief Valve), 800 PSI (Tank Test)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.