Zoro Homepage

00233 3/32x7/16x1/8x3 Cylinder No Endcut Diamond Cut

  • Mfr # SA-42L3DM

  • Zoro # G100589396


product price: $9.45
/ea

Key Features

Shape
SA
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.0938
SHK (Decimal)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-42L3DM
Zoro #
G100589396
UPC #
-
Country of Origin
United States

Details

Shape
SA
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.0938
Cut Type
Diamond Cut
SHK (Decimal)
0.125
LOC (Decimal)
0.438
Single End Double End
Single End
OD (Metric)
2.381
OAL (Decimal)
3
LOC (Metric)
11.113
OD (Fractional)
3/32
SHK (Metric)
3.175
OAL (Metric)
76.2
LOC (Fractional)
7/16
SHK (Fractional)
1/8
OAL (Fractional)
3

Description

00233 3/32x7/16x1/8x3 Cylinder No Endcut Diamond Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.