Zoro Homepage

01301 3/8x1x1/4x2-3/4 Cylinder No Endcut Singlecut

  • Mfr # SA-3ASC

  • Zoro # G900584119


product price: $16.65
/ea

Key Features

Shape
SA
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.375
SHK (Decimal)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-3ASC
Zoro #
G900584119
UPC #
-
Country of Origin
United States

Details

Shape
SA
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.375
Cut Type
Singlecut
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
1
OAL (Decimal)
2.75
OD (Metric)
9.525
LOC (Metric)
25.4
SHK (Metric)
6.35
OAL (Metric)
69.85
OD (Fractional)
3/8
LOC (Fractional)
1
SHK (Fractional)
1/4
OAL (Fractional)
2-3/4

Description

01301 3/8x1x1/4x2-3/4 Cylinder No Endcut Singlecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.