Zoro Homepage

02601 1/4x3/16x1/8x1-11/16 Cylinder Endcut Singlecut

  • Mfr # SB-51SC

  • Zoro # G400586491


product price: $8.59
/ea

Key Features

Shape
SB
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
SHK (Decimal)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-51SC
Zoro #
G400586491
UPC #
-
Country of Origin
United States

Details

Shape
SB
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
Cut Type
Singlecut
SHK (Decimal)
0.125
Single End Double End
Single End
LOC (Decimal)
0.188
OAL (Decimal)
1.688
OD (Metric)
6.35
LOC (Metric)
4.763
SHK (Metric)
3.175
OAL (Metric)
42.863
OD (Fractional)
1/4
LOC (Fractional)
3/16
SHK (Fractional)
1/8
OAL (Fractional)
1-11/16

Description

02601 1/4x3/16x1/8x1-11/16 Cylinder Endcut Singlecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.