Zoro Homepage

06393 1x1x3/8x2-3/4 Radius Cylinder Diamond Cut

  • Mfr # SC-9RDM

  • Zoro # G900584324


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Shape
SC
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
1
SHK (Decimal)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-9RDM
Zoro #
G900584324
UPC #
-
Country of Origin
United States

Details

Shape
SC
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
1
Cut Type
Diamond Cut
SHK (Decimal)
0.375
Single End Double End
Single End
LOC (Decimal)
1
OAL (Decimal)
2.75
OD (Metric)
25.4
LOC (Metric)
25.4
SHK (Metric)
9.525
OAL (Metric)
69.85
OD (Fractional)
1
LOC (Fractional)
1
SHK (Fractional)
3/8
OAL (Fractional)
2-3/4

Description

06393 1x1x3/8x2-3/4 Radius Cylinder Diamond Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.