Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07690 1/2x3/8x3/8x2-1/4 Ball Doublecut

  • Mfr # SD-5RDC

  • Zoro # G600587038


product price: $22.85
/ea

Key Features

Shape
SD
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.5
SHK (Decimal)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-5RDC
Zoro #
G600587038
UPC #
-
Country of Origin
United States

Details

Shape
SD
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.5
Cut Type
Doublecut
SHK (Decimal)
0.375
Single End Double End
Single End
LOC (Decimal)
0.375
OAL (Decimal)
2.25
OD (Metric)
12.7
LOC (Metric)
9.525
SHK (Metric)
9.525
OAL (Metric)
57.15
OD (Fractional)
1/2
LOC (Fractional)
3/8
SHK (Fractional)
3/8
OAL (Fractional)
2-1/4

Description

07690 1/2x3/8x3/8x2-1/4 Ball Doublecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.