Zoro Homepage

.0787 Straight Flute Reamer

  • Mfr # 645-047

  • Zoro # G700583343


product price: $25.99
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.0787
LOC (Decimal)
0.5
SHK (Decimal)
0.0625
OAL (Decimal)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-047
Zoro #
G700583343
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.0787
LOC (Decimal)
0.5
SHK (Decimal)
0.0625
OAL (Decimal)
2
OD (Metric)
1.999
LOC (Metric)
12.7
SHK (Metric)
1.588
OAL (Metric)
50.8
OD (Fractional)
.0787
LOC (Fractional)
1/2
SHK (Fractional)
1/16
OAL (Fractional)
2

Description

.0787x1/2x1/16x2 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.