Zoro Homepage

.0945x1/2x5/64x2 4FL 45 Degree CHAMFER END STRAIGHT FLUTE REAMER

  • Mfr # 645-081

  • Zoro # G600581166


product price: $23.45
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.0945
LOC (Decimal)
0.5
SHK (Decimal)
0.0781
OAL (Decimal)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-081
Zoro #
G600581166
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.0945
LOC (Decimal)
0.5
SHK (Decimal)
0.0781
OAL (Decimal)
2
OD (Metric)
2.4
LOC (Metric)
12.7
SHK (Metric)
1.984
OAL (Metric)
50.8
OD (Fractional)
.0945
LOC (Fractional)
1/2
SHK (Fractional)
5/64
OAL (Fractional)
2

Description

.0945x1/2x5/64x2 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.