Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.095x.285x1/8x1-1/2 2FL Ball Mini-Mill, PowerA

  • Mfr # 207-038-1

  • Zoro # G800600728


product price: $22.99
/ea

Key Features

Number of Flutes
2
End Mill Style
Ball
Finish
PowerA
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-038-1
Zoro #
G800600728
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
End Mill Style
Ball
Finish
PowerA
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Imperial
Shape
Ball
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.095
LOC (Decimal)
0.285
SHK (Decimal)
0.125
OAL (Decimal)
1.5
OD (Metric)
2.413
LOC (Metric)
7.239
SHK (Metric)
3.175
OAL (Metric)
38.1
OD (Fractional)
.095
LOC (Fractional)
.285
SHK (Fractional)
1/8
OAL (Fractional)
1-1/2

Description

.095x.285x1/8x1-1/2 2FL Ball Mini-Mill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.