Zoro Homepage

0.9x2.7x3x38 2FL Ball Mini-Mill

  • Mfr # 307-016

  • Zoro # G400594885


product price: $22.65
/ea

Key Features

Number of Flutes
2
End Mill Style
Ball
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307-016
Zoro #
G400594885
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
End Mill Style
Ball
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Metric
Shape
Ball
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.0354
LOC (Decimal)
0.106
SHK (Decimal)
0.1181
OAL (Decimal)
1.496
OD (Metric)
0.9
LOC (Metric)
2.7
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
0.9
LOC (Fractional)
2.7
SHK (Fractional)
3
OAL (Fractional)
38

Description

0.9x2.7x3x38 2FL Ball Mini-Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.