Zoro Homepage

1-1/4x2x1-1/4x4-1/2 4FL Square Endmill, PowerT

  • Mfr # 211-276-2

  • Zoro # G800607727


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Finish
PowerT
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-276-2
Zoro #
G800607727
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
4
End Mill Style
Square
Finish
PowerT
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Imperial
Shape
Square
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
1.25
LOC (Decimal)
2
SHK (Decimal)
1.25
OAL (Decimal)
4.5
OD (Metric)
31.75
LOC (Metric)
50.8
SHK (Metric)
31.75
OAL (Metric)
114.3
OD (Fractional)
1-1/4
LOC (Fractional)
2
SHK (Fractional)
1-1/4
OAL (Fractional)
4-1/2

Description

1-1/4x2x1-1/4x4-1/2 4FL Square Endmill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.