Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4x3-1/4x1-1/4x6 3FL Square Aluminum Xtreme Endmill, PowerZ

  • Mfr # 421-186-4

  • Zoro # G100600817


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
1.25
LOC (Decimal)
3.25
SHK (Decimal)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-186-4
Zoro #
G100600817
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
1.25
LOC (Decimal)
3.25
SHK (Decimal)
1.25
OAL (Decimal)
6
OD (Metric)
31.75
LOC (Metric)
82.55
SHK (Metric)
31.75
OAL (Metric)
152.4
OD (Fractional)
1-1/4
LOC (Fractional)
3-1/4
SHK (Fractional)
1-1/4
OAL (Fractional)
6

Description

1-1/4x3-1/4x1-1/4x6 3FL Square Aluminum Xtreme Endmill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.