Zoro Homepage

10.5x87x10.5x133 2FL 118 Degree 4 Facet Pt. Drill

  • Mfr # 701-150

  • Zoro # G600660168


product price: $74.85
/ea

Key Features

Number of Flutes
2
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.4134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-150
Zoro #
G600660168
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.4134
SHK (Decimal)
0.4134
OAL (Decimal)
5.236
OD (Metric)
10.5
SHK (Metric)
10.5
OD (Fractional)
10.5
SHK (Fractional)
10.5

Description

10.5x87x10.5x133 2FL 118 4 Facet Pt. Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.