Shop MASTERCUT TOOL
See all product information
Create Account
10.6x71x12x118 2FL 140-Point 30-Helix Hurricane 5.0 Drill, PowerZ
- Mfr # 751-236-4
- Zoro # G800605969
product price:Â
$
92.45
/ea
Key Features
Single End Double End
Single End
OD (Decimal)
0.4173
LOC (Decimal)
2.795
SHK (Decimal)
0.4724
OAL (Decimal)
4.646
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751-236-4
- Zoro #
- G800605969
- UPC #
- -
- Country of Origin
- United States
- Single End Double End
- Single End
- OD (Decimal)
- 0.4173
- LOC (Decimal)
- 2.795
- SHK (Decimal)
- 0.4724
- OAL (Decimal)
- 4.646
- OD (Metric)
- 10.6
- LOC (Metric)
- 71
- SHK (Metric)
- 12
- OAL (Metric)
- 118
- OD (Fractional)
- 10.6
- LOC (Fractional)
- 71
- SHK (Fractional)
- 12
- OAL (Fractional)
- 118
Description
10.6x71x12x118 2FL 140 Point 30 Helix Hurricane 5.0 Drill, PowerZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.