Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.9x55x12x102 2FL 140-Point 30-Helix Hurricane 3.0 Drill, PowerA

  • Mfr # 750-244-1

  • Zoro # G200601356


product price: $74.39
/ea

Key Features

LOC (Decimal)
2.165
Single End Double End
Single End
OD (Decimal)
0.4291
SHK (Decimal)
0.4724
OD (Metric)
10.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750-244-1
Zoro #
G200601356
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
2.165
Single End Double End
Single End
OD (Decimal)
0.4291
SHK (Decimal)
0.4724
OD (Metric)
10.9
OAL (Decimal)
4.016
LOC (Metric)
55
OD (Fractional)
10.9
SHK (Metric)
12
OAL (Metric)
102
LOC (Fractional)
55
SHK (Fractional)
12
OAL (Fractional)
102

Description

10.9x55x12x102 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.