Shop MASTERCUT TOOL
See all product information
Create Account
10x10x10x100 2FL 1.5mm Corner Radius 40 Degree Helix Short Flute Endmill, 9mm Neck Diameter, 25mm Reach Length
- Mfr # 536-036
- Zoro # G500616869
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.3937
LOC (Decimal)
0.394
SHK (Decimal)
0.3937
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536-036
- Zoro #
- G500616869
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End Double End
- Single End
- OD (Decimal)
- 0.3937
- LOC (Decimal)
- 0.394
- SHK (Decimal)
- 0.3937
- OAL (Decimal)
- 3.937
- OD (Metric)
- 10
- LOC (Metric)
- 10
- SHK (Metric)
- 10
- OAL (Metric)
- 100
- OD (Fractional)
- 10
- LOC (Fractional)
- 10
- SHK (Fractional)
- 10
- OAL (Fractional)
- 100
Description
10x10x10x100 2FL 1.5mm Corner Radius 40 Helix Short Flute Endmill, 9mm Neck Diameter, 25mm Reach Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.