10x10x10x100 2FL 1mm Corner Radius 40 Degree Helix Short Flute Endmill, 9mm Neck Diameter, 25mm Reach Length

  • Mfr # 536-034

  • Zoro # G700616973


product price:  $88.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.3937
LOC (Decimal)
0.394
SHK (Decimal)
0.3937
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536-034
Zoro #
G700616973
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.3937
LOC (Decimal)
0.394
SHK (Decimal)
0.3937
OAL (Decimal)
3.937
OD (Metric)
10
LOC (Metric)
10
SHK (Metric)
10
OAL (Metric)
100
OD (Fractional)
10
LOC (Fractional)
10
SHK (Fractional)
10
OAL (Fractional)
100

Description

10x10x10x100 2FL 1mm Corner Radius 40 Helix Short Flute Endmill, 9mm Neck Diameter, 25mm Reach Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.