10x10x9x100 2FL Ball 50 Degree Helix Short Flute Reduced Shank Endmill for Aluminum

  • Mfr # 535-206

  • Zoro # G900616223


product price:  $70.75
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.3937
LOC (Decimal)
0.394
SHK (Decimal)
0.3543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535-206
Zoro #
G900616223
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.3937
LOC (Decimal)
0.394
SHK (Decimal)
0.3543
OAL (Decimal)
3.937
OD (Metric)
10
LOC (Metric)
10
SHK (Metric)
9
OAL (Metric)
100
OD (Fractional)
10
LOC (Fractional)
10
SHK (Fractional)
9
OAL (Fractional)
100

Description

10x10x9x100 2FL Ball 50 Helix Short Flute Reduced Shank Endmill for Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.