Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10x18x10x75 2FL Ball Double End Endmill

  • Mfr # 301-012

  • Zoro # G700607735


product price: $40.15
/ea

Key Features

Number of Flutes
2
End Mill Style
Ball
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301-012
Zoro #
G700607735
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
End Mill Style
Ball
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Metric
Shape
Ball
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.3937
LOC (Decimal)
0.709
SHK (Decimal)
0.3937
OAL (Decimal)
2.953
OD (Metric)
10
LOC (Metric)
18
SHK (Metric)
10
OAL (Metric)
75
OD (Fractional)
10
LOC (Fractional)
18
SHK (Fractional)
10
OAL (Fractional)
75

Description

10x18x10x75 2FL Ball Double End Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.