Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10x28x10x75 1FL Downcut O-Flute Xtreme Crescent End Router, PowerDLC

  • Mfr # 923-126-6

  • Zoro # G300634711


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.3937
LOC (Decimal)
1.102
SHK (Decimal)
0.3937
OAL (Decimal)
2.953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-126-6
Zoro #
G300634711
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.3937
LOC (Decimal)
1.102
SHK (Decimal)
0.3937
OAL (Decimal)
2.953
OD (Metric)
10
LOC (Metric)
28
SHK (Metric)
10
OAL (Metric)
75
OD (Fractional)
10
LOC (Fractional)
28
SHK (Fractional)
10
OAL (Fractional)
75

Description

10x28x10x75 1FL Downcut O-Flute Xtreme Crescent End Router, PowerDLC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.