Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10x50x10x100 Singlecut Piloted Diemill, PowerZ

  • Mfr # M22301-4

  • Zoro # G900583440


product price: $37.99
/ea

Key Features

Shape
Diemill
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.3937
End Face
Piloted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22301-4
Zoro #
G900583440
UPC #
-
Country of Origin
United States

Details

Shape
Diemill
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.3937
End Face
Piloted
Cut Type
Singlecut
SHK (Decimal)
0.3937
Single End Double End
Single End
LOC (Decimal)
1.969
OAL (Decimal)
3.937
OD (Metric)
10
LOC (Metric)
50
SHK (Metric)
10
OAL (Metric)
100
OD (Fractional)
10
LOC (Fractional)
50
SHK (Fractional)
10
OAL (Fractional)
100

Description

10x50x10x100 Singlecut Piloted Diemill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.