Zoro Homepage

10x61x10x103 2FL 140-Point 30-Helix Hurricane 5.0 Drill

  • Mfr # 751-220

  • Zoro # G000602485


product price: $55.39
/ea

Key Features

LOC (Decimal)
2.402
Single End Double End
Single End
OD (Decimal)
0.3937
SHK (Decimal)
0.3937
OD (Metric)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-220
Zoro #
G000602485
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
2.402
Single End Double End
Single End
OD (Decimal)
0.3937
SHK (Decimal)
0.3937
OD (Metric)
10
OAL (Decimal)
4.055
LOC (Metric)
61
OD (Fractional)
10
SHK (Metric)
10
OAL (Metric)
103
LOC (Fractional)
61
SHK (Fractional)
10
OAL (Fractional)
103

Description

10x61x10x103 2FL 140 Point 30 Helix Hurricane 5.0 Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.