Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11101 1/4x1/2x1/8x2 Pointed Tree Singlecut

  • Mfr # SG-51SC

  • Zoro # G900583976


product price: $8.95
/ea

Key Features

Shape
SG
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
SHK (Decimal)
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG-51SC
Zoro #
G900583976
UPC #
-
Country of Origin
United States

Details

Shape
SG
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
Cut Type
Singlecut
SHK (Decimal)
0.125
Single End Double End
Single End
LOC (Decimal)
0.5
OAL (Decimal)
2
OD (Metric)
6.35
LOC (Metric)
12.7
SHK (Metric)
3.175
OAL (Metric)
50.8
OD (Fractional)
1/4
LOC (Fractional)
1/2
SHK (Fractional)
1/8
OAL (Fractional)
2

Description

11101 1/4x1/2x1/8x2 Pointed Tree Singlecut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.