Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.113x71x12x118 2FL 140-Point 30-Helix Hurricane 5.2 Coolant Through Drill, PowerA

  • Mfr # 751-752-1

  • Zoro # G100604426


product price: $122.99
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
2.795
Single End Double End
Single End
OD (Decimal)
0.4375
SHK (Decimal)
0.4724
OD (Metric)
11.113
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-752-1
Zoro #
G100604426
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
2.795
Single End Double End
Single End
OD (Decimal)
0.4375
SHK (Decimal)
0.4724
OD (Metric)
11.113
OAL (Decimal)
4.646
LOC (Metric)
71
OD (Fractional)
11.113
SHK (Metric)
12
OAL (Metric)
118
LOC (Fractional)
71
SHK (Fractional)
12
OAL (Fractional)
118

Description

11.113x71x12x118 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.