Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32x13/16x3/8x2-1/2 5FL Square 45 Degree Helix HY5 W/Flat, PowerA

  • Mfr # 445-014W-1

  • Zoro # G500596703


product price: $51.75
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.3438
LOC (Decimal)
0.813
SHK (Decimal)
0.375
OAL (Decimal)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-014W-1
Zoro #
G500596703
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.3438
LOC (Decimal)
0.813
SHK (Decimal)
0.375
OAL (Decimal)
2.5
OD (Metric)
8.733
LOC (Metric)
20.638
SHK (Metric)
9.525
OAL (Metric)
63.5
OD (Fractional)
11/32
LOC (Fractional)
13/16
SHK (Fractional)
3/8
OAL (Fractional)
2-1/2

Description

11/32x13/16x3/8x2-1/2 5FL Square 45 Helix HY5 W/Flat, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.