Zoro Homepage

11.3x114x12x162 2FL 140-Point 30-Helix Coolant Through Hurricane Drill

  • Mfr # 752-712

  • Zoro # G200601318


product price: $294.99
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
4.488
Single End Double End
Single End
OD (Decimal)
0.4449
SHK (Decimal)
0.4724
OD (Metric)
11.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-712
Zoro #
G200601318
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
4.488
Single End Double End
Single End
OD (Decimal)
0.4449
SHK (Decimal)
0.4724
OD (Metric)
11.3
OAL (Decimal)
6.378
LOC (Metric)
114
OD (Fractional)
11.3
SHK (Metric)
12
OAL (Metric)
162
LOC (Fractional)
114
SHK (Fractional)
12
OAL (Fractional)
162

Description

11.3x114x12x162 2FL 140 Point 30 Helix Coolant Through Hurricane Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.