Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/64x9/16x3/16x2 3FL Ball Endmill, PowerT

  • Mfr # 210-020-2

  • Zoro # G800606881


product price: $15.99
/ea

Key Features

Number of Flutes
3
End Mill Style
Ball
Finish
PowerT
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-020-2
Zoro #
G800606881
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
3
End Mill Style
Ball
Finish
PowerT
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Imperial
Shape
Ball
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.1719
LOC (Decimal)
0.563
SHK (Decimal)
0.1875
OAL (Decimal)
2
OD (Metric)
4.366
LOC (Metric)
14.288
SHK (Metric)
4.763
OAL (Metric)
50.8
OD (Fractional)
11/64
LOC (Fractional)
9/16
SHK (Fractional)
3/16
OAL (Fractional)
2

Description

11/64x9/16x3/16x2 3FL Ball Endmill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.