Shop MASTERCUT TOOL
See all product information
Create Account
1/16x3/16x1/8x1-1/2 Burend Fiberglass Router, PowerA
- Mfr # FGR1B-1
- Zoro # G600586314
product price:Â
$
10.84
/ea
Key Features
Shape
Fiberglass Router
Finish
PowerA
System Of Measurement
Imperial
OD (Decimal)
0.0625
End Face
Bur End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGR1B-1
- Zoro #
- G600586314
- UPC #
- -
- Country of Origin
- United States
Details
- Shape
- Fiberglass Router
- Finish
- PowerA
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.0625
- End Face
- Bur End
- Cut Type
- Diamond Cut
- SHK (Decimal)
- 0.125
- Single End Double End
- Single End
- LOC (Decimal)
- 0.188
- OAL (Decimal)
- 1.5
- OD (Metric)
- 1.588
- LOC (Metric)
- 4.763
- SHK (Metric)
- 3.175
- OAL (Metric)
- 38.1
- OD (Fractional)
- 1/16
- LOC (Fractional)
- 3/16
- SHK (Fractional)
- 1/8
- OAL (Fractional)
- 1-1/2
Description
1/16x3/16x1/8x1-1/2 Burend Fiberglass Router, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov