Zoro Homepage

1/16x3/16x1/8x2 4FL Ball Double End Endmill, PowerC

  • Mfr # 201-206-3

  • Zoro # G800604504


product price: $19.15
/ea

Key Features

Number of Flutes
4
End Mill Style
Ball
Finish
PowerC
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-206-3
Zoro #
G800604504
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
4
End Mill Style
Ball
Finish
PowerC
Cutting Direction
Right Hand
Helix Angle
30°
System of Measurement
Imperial
Shape
Ball
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.0625
LOC (Decimal)
0.188
SHK (Decimal)
0.125
OAL (Decimal)
2
OD (Metric)
1.588
LOC (Metric)
4.763
SHK (Metric)
3.175
OAL (Metric)
50.8
OD (Fractional)
1/16
LOC (Fractional)
3/16
SHK (Fractional)
1/8
OAL (Fractional)
2

Description

1/16x3/16x1/8x2 4FL Ball Double End Endmill, PowerC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.