Zoro Homepage

1/16x5/16x1/16x1-1/2 118-Point Spade Drill, PowerA

  • Mfr # 600-004-1

  • Zoro # G900659718


product price: $11.99
/ea

Key Features

Dimension
Imperial
End Face
Drill Point
OD (Decimal)
0.0625
LOC (Decimal)
0.313
SHK (Decimal)
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-004-1
Zoro #
G900659718
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

End Face
Drill Point
OD (Decimal)
0.0625
LOC (Decimal)
0.313
SHK (Decimal)
0.0625
OAL (Decimal)
1.5
OD (Metric)
1.588
LOC (Metric)
7.938
SHK (Metric)
1.588
OAL (Metric)
38.1
OD (Fractional)
1/16
LOC (Fractional)
5/16
SHK (Fractional)
1/16
OAL (Fractional)
1-1/2

Description

1/16x5/16x1/16x1-1/2 118 Point Spade Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.