Zoro Homepage

11.7x114x12x162 2FL 140-Point 30-Helix Coolant Through Hurricane Drill

  • Mfr # 752-722

  • Zoro # G900601557


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.4606
LOC (Decimal)
4.488
SHK (Decimal)
0.4724
OAL (Decimal)
6.378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-722
Zoro #
G900601557
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.4606
LOC (Decimal)
4.488
SHK (Decimal)
0.4724
OAL (Decimal)
6.378
OD (Metric)
11.7
LOC (Metric)
114
SHK (Metric)
12
OAL (Metric)
162
OD (Fractional)
11.7
LOC (Fractional)
114
SHK (Fractional)
12
OAL (Fractional)
162

Description

11.7x114x12x162 2FL 140 Point 30 Helix Coolant Through Hurricane Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.