Shop MASTERCUT TOOL
See all product information
Create Account
11x25x11x70 6FL .50 Corner Radius 45 Degree Helix Eccentric Relief F45, PowerA
- Mfr # 511-261-1
- Zoro # G500614308
product price:Â
$
69.35
/ea
Key Features
Single End Double End
Single End
OD (Decimal)
0.4331
LOC (Decimal)
0.984
SHK (Decimal)
0.4331
OAL (Decimal)
2.756
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511-261-1
- Zoro #
- G500614308
- UPC #
- -
- Country of Origin
- United States
- Single End Double End
- Single End
- OD (Decimal)
- 0.4331
- LOC (Decimal)
- 0.984
- SHK (Decimal)
- 0.4331
- OAL (Decimal)
- 2.756
- OD (Metric)
- 11
- LOC (Metric)
- 25
- SHK (Metric)
- 11
- OAL (Metric)
- 70
- OD (Fractional)
- 11
- LOC (Fractional)
- 25
- SHK (Fractional)
- 11
- OAL (Fractional)
- 70
Description
11x25x11x70 6FL .50 Corner Radius 45 Helix Eccentric Relief F45, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.