Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.303x114x14x162 2FL 140-Point 30-Helix Coolant Through Hurricane Drill, PowerA

  • Mfr # 752-732-1

  • Zoro # G700603218


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.4844
LOC (Decimal)
4.488
SHK (Decimal)
0.5512
OAL (Decimal)
6.378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-732-1
Zoro #
G700603218
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.4844
LOC (Decimal)
4.488
SHK (Decimal)
0.5512
OAL (Decimal)
6.378
OD (Metric)
12.303
LOC (Metric)
114
SHK (Metric)
14
OAL (Metric)
162
OD (Fractional)
12.303
LOC (Fractional)
114
SHK (Fractional)
14
OAL (Fractional)
162

Description

12.303x114x14x162 2FL 140 Point 30 Helix Coolant Through Hurricane Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.