Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.5x133x14x182 2FL 140-Point 30-Helix Coolant Through Hurricane Drill, PowerA

  • Mfr # 752-734-1

  • Zoro # G900604411


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.4921
LOC (Decimal)
5.236
SHK (Decimal)
0.5512
OAL (Decimal)
7.165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752-734-1
Zoro #
G900604411
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.4921
LOC (Decimal)
5.236
SHK (Decimal)
0.5512
OAL (Decimal)
7.165
OD (Metric)
12.5
LOC (Metric)
133
SHK (Metric)
14
OAL (Metric)
182
OD (Fractional)
12.5
LOC (Fractional)
133
SHK (Fractional)
14
OAL (Fractional)
182

Description

12.5x133x14x182 2FL 140 Point 30 Helix Coolant Through Hurricane Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.