Zoro Homepage

12.5x51x12.5x102 3FL 130 Degree Maximizer Point Drill DIN 6539

  • Mfr # 701-650

  • Zoro # G900660080


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.4921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-650
Zoro #
G900660080
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
3
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.4921
SHK (Decimal)
0.4921
OAL (Decimal)
4.016
OD (Metric)
12.5
SHK (Metric)
12.5
OD (Fractional)
12.5
SHK (Fractional)
12.5

Description

12.5x51x12.5x102 3FL 130 Maximizer Point Drill DIN 6539

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.