12.7x11x6x56 Ball for Stainless Steel
- Mfr # SD-5MMNX
- Zoro # G611941331
product price:Â
$
24.25
/ea
Key Features
Cutting Edge Type
NX - Stainless
Shape
SD
Cutter Dia.
0.5"
Length of Cut
0.4331"
Overall Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-5MMNX
- Zoro #
- G611941331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 0.5"
- Length of Cut
- 0.4331"
- Overall Length
- 2.2047"
- Shank Size
- 0.2362"
Details
- Cutting Edge Type
- NX - Stainless
- Shape
- SD
- Finish
- Uncoated
- Material
- Carbide
- Single End Double End
- Single
Description
12.7x11x6x56 Ball for Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.