Shop MASTERCUT TOOL
See all product information
Create Account
12.7x25x6x178 Pointed Tree Doublecut, PowerA
- Mfr # SG-5MML6DC-1
- Zoro # G600583603
product price:Â
$
48.15
/ea
Key Features
Shape
SG
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.5
SHK (Decimal)
0.2362
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-5MML6DC-1
- Zoro #
- G600583603
- UPC #
- -
- Country of Origin
- United States
- Shape
- SG
- Finish
- PowerA
- System Of Measurement
- Metric
- OD (Decimal)
- 0.5
- Cut Type
- Doublecut
- SHK (Decimal)
- 0.2362
- Single End Double End
- Single End
- LOC (Decimal)
- 0.984
- OAL (Decimal)
- 6.89
- OD (Metric)
- 12.7
- LOC (Metric)
- 25
- SHK (Metric)
- 6
- OAL (Metric)
- 175
- OD (Fractional)
- 12.7
- LOC (Fractional)
- 25
- SHK (Fractional)
- 6
- OAL (Fractional)
- 178
Description
12.7x25x6x175 Pointed Tree Doublecut, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.