Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.7x28x6x76.73 14 Degree Radius Cone Alumacut, 6.1mm Tip Diameter, PowerZ

  • Mfr # SL-4MMFM-4

  • Zoro # G000592120


product price: $37.99
/ea

Key Features

Shape
SL
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.5
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-4MMFM-4
Zoro #
G000592120
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.5
Cut Type
Alumacut
Bur Angle
14°
SHK (Decimal)
0.2362
LOC (Decimal)
1.102
Single End Double End
Single End
OD (Metric)
12.7
OAL (Decimal)
2.992
LOC (Metric)
28
OD (Fractional)
12.7
SHK (Metric)
6
OAL (Metric)
76
LOC (Fractional)
28
SHK (Fractional)
6
OAL (Fractional)
76.73

Description

12.7x28x6x76 14 Radius Cone Alumacut, 6.1mm Tip Diameter, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.