Zoro Homepage

12.7x6x70 1FL 60 Degree Countersink

  • Mfr # 780-010

  • Zoro # G600578951


product price: $26.29
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.5
SHK (Decimal)
0.2362
OAL (Decimal)
2.756
OD (Metric)
12.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-010
Zoro #
G600578951
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.5
SHK (Decimal)
0.2362
OAL (Decimal)
2.756
OD (Metric)
12.7
SHK (Metric)
6
OAL (Metric)
70
OD (Fractional)
12.7
SHK (Fractional)
6
OAL (Fractional)
70

Description

12.7x6x72 1FL 60 Countersink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.