Shop MASTERCUT TOOL
See all product information
Create Account
1/2x1-1/8x1/4x7-17/64 14 Degree Included Radius Cone Alumacut, PowerZ
- Mfr # SL-4L6FM-4
- Zoro # G400592935
product price:Â
$
67.95
/ea
Key Features
Shape
SL
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.5
Bur Angle
14°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-4L6FM-4
- Zoro #
- G400592935
- UPC #
- -
- Country of Origin
- United States
Details
- Shape
- SL
- Finish
- PowerZ
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.5
- Cut Type
- Alumacut
- Bur Angle
- 14°
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 1.125
- OAL (Decimal)
- 7.125
- OD (Metric)
- 12.7
- LOC (Metric)
- 28.575
- SHK (Metric)
- 6.35
- OAL (Metric)
- 180.975
- OD (Fractional)
- 1/2
- LOC (Fractional)
- 1-1/8
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 7-17/64
Description
1/2x1-1/8x1/4x7-1/8 14 Included Radius Cone Alumacut, PowerZ
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov